Zoro Homepage

25 gal Spot Sprayer, 32 in L Hose

  • Mfr # 45-0616

  • Zoro # G306157009


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Type
Spot
Hose Length
32 in
Height
20 in
Includes
Product
Spray Distance Horizontal
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0616
Zoro #
G306157009
UPC #
52613166420
Country of Origin
United States

Dimensions

Hose Length
32 in
Height
20 in

Details

Sprayer Tank Capacity
25 gal
Type
Spot
Item
Sprayer
Includes
Product
Spray Distance Horizontal
16 in

Description

From spot weed control to large area fertilization an Agri-Fab sprayer offers the efficiency, capacity and safety you need for just about any spraying job. Liquid fertilizers, herbicides and pesticides are convenient and effective for your lawn and garden applications. Powered by a Remco 1.6 GPM 100 psi diaphragm-type pump designed for high hour applications. The 25 Gal. translucent tank complete with molded fill level indicators (in gallons) for precise measuring. A drain with garden sized threads and cap and built-in sump on the bottom of the tank. The sump strainer prevents particles from getting into the pump. Included with a 23.5 in. spray gun and 19 ft. hose achieves streams up to 30 ft. 2-wire fused wiring harness complete with quick disconnects for convenient electrical hookup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.