Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 cu ft Soft Top Lawn Vac

  • Mfr # 45-0630

  • Zoro # G406157015


product price: $1,359.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Width
33 in
Includes
Product
Length
96 in
For Use With
Lawn Tractors
Height
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0630
Zoro #
G406157015
UPC #
704138
Country of Origin
United States

Dimensions

Width
33 in
Length
96 in
Height
62 in

Details

Item
29 cu ft Soft Top Lawn Vac
Includes
Product
For Use With
Lawn Tractors

Description

Take your mower to the next level with an Agri-Fab soft top Mow-n-Vac. Designed for home owners with large lawns with lots of trees, the soft top Mow-N-Vac is ideal for large properties. Cleans up your lawn by picking up grass clippings, leaves and pine needles. Versatile design fits over 40 different tractor decks up to 54 in. wide (templates included). The 126" x 6" clears hose fits right side discharge decks. The powerful Briggs & Stratton 163 cc engine with 80 MPH suction power will clear your yard quickly and effortlessly. With a thick vinyl top with Ripstop nylon woven in for added strength. Venting through the back limits dust and debris. The top removes easily if you want to use the cart to haul debris. The large 29-cu ft capacity means you won't have to dump the contents as often. Deck adapter with templates included for the most popular mower brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.