Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 gal Tow Behind Sprayer, 123 in L Hose

  • Mfr # 45-0590

  • Zoro # G106157025


product price: $1,699.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Sprayer Tank Capacity
60 gal
Type
Tow Behind
Hose Length
123 in
Spray Distance Horizontal
61 in
Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0590
Zoro #
G106157025
UPC #
704138002256
Country of Origin
United States

Dimensions

Hose Length
123 in
Height
40 in

Details

Sprayer Tank Capacity
60 gal
Type
Tow Behind
Item
Sprayer
Spray Distance Horizontal
61 in
Includes
Product

Description

Keep your lawn and garden well manicured is made easier with an Agri-Fab sprayer. Liquid fertilizers, herbicides and pesticides are convenient and effective for large lawn and garden applications, the Agri-Fab 60 Gal. sprayer includes a Remco 4.0 GPM 100 psi diaphragm-type pump designed for high hour commercial applications, it can run dry without damage. 2-wire fused wiring harnesses complete with quick disconnects for convenient electrical hookup. Rugged translucent tank with molded fill level indicators (in gallons). Drain with garden sizes threads and cap. built-in sump on the bottom of the tank, sump strainer to prevent particles from getting to the pump. Universal tow attachment with hitch pin included. 81.5 in. L powder coated steel boom with 3 TeeJet 110 DEG. flat spray tips with 90 in. spray swath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.