ATV/UTV Spreader, 130 lb
- Mfr # 45-0633
- Zoro # G122937595
product price:Â
$
906.99
/ea
Free Shipping & Returns
Key Features
Tank Capacity
130 lb
Includes
(2) Wheels
Mount Type
Pin Hitch
Product Type
Tow-Behind Spreader
Application
Lawn, Garden and Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-0633
- Zoro #
- G122937595
- UPC #
- -
- Country of Origin
- United States
Details
- Tank Capacity
- 130 lb
- Includes
- (2) Wheels
- Mount Type
- Pin Hitch
- Product Type
- Tow-Behind Spreader
- Application
- Lawn, Garden and Agriculture
- Power Source - TS Only
- Manual
- Wheel Type
- Pneumatic
- Item
- ATV/UTV Spreader
- Power Source
- Manual
- Power Source - old
- Manual
Description
ATV/UTV Spreader, Tank Capacity 130 lb, Hose Length Not Applicable, Nozzle Type Not Applicable, Tank Material Not Applicable, Wheel Type Pneumatic, Application Lawn, Garden and Agriculture, Includes (2) Wheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.