Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATV/UTV Swivel/Dump Cart

  • Mfr # 45-0579

  • Zoro # G406154694


product price: $582.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelf Width
82 in
Electrical Included
Product
Caster Wheel Material
Poly Resin
Shelf Length
49 in
Top Shelf Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0579
Zoro #
G406154694
UPC #
052613106242
Country of Origin
United States

Dimensions

Shelf Width
82 in
Shelf Length
49 in
Top Shelf Height
33 in

Details

Item
ATV/UTV Swivel/Dump Cart
Electrical Included
Product
Caster Wheel Material
Poly Resin

Description

Agri-Fab Model 45-0579 () is a tow behind poly cart that will assist you in easily transporting some very heavy loads up to 1000lbs via ATV or UTV. This swivel/dump cart will make it a breeze moving your fertilizer, mulch, firewood, etc and you can be sure it is the best you can buy. The 45-0579 comes with large 18" x8.5 tires and allows this cart to go through very tough terrain easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.