Handheld Spreader, 1 gal, Manual
- Mfr # 45-0644-800
- Zoro # G722937377
product price:Â
$
19.55
/ea
Key Features
Overall Length
10 in
Application
Landscape, Lawn and Agriculture
Product Type
Handheld Spreader
For Use With
Fertilizer, Grass Seed
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0644-800
- Zoro #
- G722937377
- UPC #
- -
- Country of Origin
- Cambodia
- Item
- Handheld Spreader
- Application
- Landscape, Lawn and Agriculture
- Product Type
- Handheld Spreader
- For Use With
- Fertilizer, Grass Seed
- Spreader Type
- Hand Crank
- Capacity
- 1 gal
- Spreader Form
- Handheld
- Power Source - TS Only
- Manual
- Tool Weight
- 2 lb
- Power Source
- Manual
- Power Source - old
- Manual
- Compatible Product Type
- Fertilizer, Grass Seed
Dimensions
- Overall Length
- 10 in
- Overall Height
- 9 in
- Spread Width - Maximum
- 12 in
- Overall Width
- 9 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Handheld Spreader, Capacity 1 gal, For Use With Fertilizer, Grass Seed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.