Zoro Homepage

Lawn Dethatcher, 48 In. Width, Steel

  • Mfr # 45-0295

  • Zoro # G8538467


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATVs; Lawn Tractors
Material
Steel
Number of Teeth
24
Weight Capacity
70 lb
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0295
Zoro #
G8538467
UPC #
052613452950
Country of Origin
United States

Dimensions

Overall Width
48 in
Wheel Width
1 1/2 in
Overall Height
41 in
Overall Depth
40 in
Wheel Diameter
7 in

Details

For Use With
ATVs; Lawn Tractors
Material
Steel
Item
Lawn Dethatcher
Number of Teeth
24
Weight Capacity
70 lb
Wheel Type
Semi-Pneumatic

Description

Lawn Dethatcher, Overall Width 48 in, Number of Teeth 24, Material Steel, Weight Capacity 70 lb, Overall Depth 40 in, Overall Height 41 in, For Use With ATVs; Lawn Tractors, Wheel Width 1 1/2 in, Wheel Diameter 7 in, Wheel Type Semi-Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.