Lawn Dethatcher, Steel
- Mfr # 45-0629
- Zoro # G906157010
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Overall Width
64 in
Material
Steel
Attachment
DeThatcher
Clearing Width
48 In
Fit
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0629
- Zoro #
- G906157010
- UPC #
- 052613160374
- Country of Origin
- United States
- Material
- Steel
- Attachment
- DeThatcher
- Fit
- Universal
- Item
- Lawn Dethatcher
- For Use With
- Zero-Turn Lawn Mowers
- Number of Teeth
- 24
- Shell Material
- Steel
- Compatible Product Type
- Zero-Turn Lawn Mowers
- Traction Material
- Steel
Dimensions
- Overall Width
- 64 in
- Clearing Width
- 48 In
- Overall Depth
- 38 in
- Overall Height
- 33 in
- Wheel Diameter
- 5 in
Description
Lawn Dethatcher, Overall Width 64 in, Number of Teeth 24, Material Steel, Weight Capacity Not Applicable, Overall Depth 38 in, Overall Height 33 in, For Use With Zero-Turn Lawn Mowers, Wheel Diameter 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.