Lawn Roller, Steel, 114 lb
- Mfr # 45-0216C
- Zoro # G822919754
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Weight Full
114 lb
Drum Width
48 in
Drum Diameter
24 in
Drum Material
Steel
Weight Empty
114 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45-0216C
- Zoro #
- G822919754
- UPC #
- 00052613105740
- Country of Origin
- United States
Dimensions
- Drum Width
- 48 in
- Drum Diameter
- 24 in
Details
- Weight Full
- 114 lb
- Drum Material
- Steel
- Weight Empty
- 114 lb
- Item
- Lawn Roller
- Product Type
- Tow Roller
Description
Lawn Roller, Drum Width 48 in, Drum Diameter 24 in, Drum Material Steel, Weight Empty 114 lb, Weight Full 114 lb, Product Type Tow Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.