Zoro Homepage

Mow-N-Vac 75% Assembled

  • Mfr # 45-0631

  • Zoro # G306157023


product price: $1,776.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Length
96 in
Width
33 in
For Use With
Lawn Tractors
Height
62 in
Includes
Product
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0631
Zoro #
G306157023
UPC #
704138
Country of Origin
United States

Dimensions

Length
96 in
Width
33 in
Height
62 in

Details

Item
Mow-N-Vac™…75% Assembled
For Use With
Lawn Tractors
Includes
Product

Description

The Agri-Fab Mow-N-Vac will help you maintain the professionally-groomed lawn that you deserve. Why spend hours doing the back-breaking work required to clean up debris in your yard An Agri-Fab lawn vac will make your life easier because of its exceptional performance. Whether you are cleaning up grass clippings in the spring and summer, or cleaning up leaves and small twigs in the fall, using the Mow-N-Vac will make it easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.