Shop AGRI-FAB

Push Spreader, Black, 85 lb Cap., Steel

  • Mfr # 45-0388-800
  • Zoro # G422937493

product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Flow Control Mechanism
Manual Lever
Spinner Material
Polyethylene
Coverage
14,200 sq ft
Drop Type
Regulated Drop
Features
Pneumatic Tires, Rust-Proof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45-0388-800
Zoro #
G422937493
UPC #
-
Country of Origin
Cambodia
Flow Control Mechanism
Manual Lever
Spinner Material
Polyethylene
Coverage
14,200 sq ft
Drop Type
Regulated Drop
Features
Pneumatic Tires, Rust-Proof
Application
Landscape, Lawn and Agriculture
Handle Type
U-Bar
Item
Push Spreader
Number of Wheels
2
Tool Weight
20 lb
Frame Material
Steel
Hopper Material
Polyethylene
Spreader Form
Walk-Behind
Spreader Drive Mechanism
Gravity Fed
Hopper Color
Black
For Use With
Grass Seed, Fertilizer, Ice Melt
Spreader Type
Broadcast
Product Type
Push Spreader
Capacity
85 lb
Wheel Type
Pneumatic
Number of Spread Patterns
1
Includes
Hardware
Power Source - TS Only
Manual
Power Source
Manual
Power Source - old
Manual
Compatible Product Type
Grass Seed, Fertilizer, Ice Melt

Dimensions

Wheel Diameter
10 in
Spread Width - Minimum
1.8 to 3 m
Overall Length
35 in
Spray Width
Up to 3.6m
Spread Width - Maximum
2.1 to 3.6 m
Overall Width
22 in
Overall Height
33 in
Wire Rope Length
35 in
Length
35 in
Fits Chest Size
Pneumatic Tires, Rust-Proof

Description

Push Spreader, Capacity 85 lb, Drop Type Regulated Drop, Includes Hardware, For Use With Grass Seed, Fertilizer, Ice Melt, Hopper Material Polyethylene, Wheel Type Pneumatic, Features Pneumatic Tires, Rust-Proof, Spray Width Up to 3.6m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.