Zoro Homepage

Snow Blade

  • Mfr # 45-0613

  • Zoro # G315822264


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Machine Horsepower Required
20 hp
Moldboard Material
Steel
Overall Width
60 in
Pusher Shoe Material
Steel
Overall Depth
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0613
Zoro #
G315822264
UPC #
052613161722
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
42 in
Pusher Width
5 ft
Overall Height
35 1/2 in
Pusher Height
1 ft

Details

Item
Vehicle Mounted Snow Pusher
Machine Horsepower Required
20 hp
Moldboard Material
Steel
Pusher Shoe Material
Steel
Machine Weight Required
500 lb
Compatible Vehicle Type
Tractor

Description

Snow Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.