Zoro Homepage

TerraKing Pro Leaf Bag

  • Mfr # ST95084

  • Zoro # G515577193


product price: $88.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST95084
Zoro #
G515577193
UPC #
704138002072
Country of Origin
United States

Description

The ST95084 TerraKing Pro Leaf Bag is the bag for those who are serious about leaf cleanup. Made with polyester and a nylon-bottom, this is the ultimate heavy-duty bag for those who need to pick up leaves on rough terrain. If you have a two-bag material collection system, this is the perfect bag for you. The ST95084 TerraKing Pro Bag offers a maximum bag opening circumference of 120 inches, with 54-Cu. Ft. Capacity. After removing your collection system's existing bags, you simply drape the leaf bag's opening over the hood, pull the debris flap over the front, and tighten the two cord locks to secure it in place. While in use, the abrasion-resistant polyester ensures that you're investing in a durable leaf-collecting solution for use season after season and a nylon-bottom gives you even more protection against rough terrain. Additionally, our design promotes airflow while trapping dust and debris, which results in less mess while you collect your leaves. This bag requires a material collection system; however, a material collection system is NOT included in the purchase of this bag


  • • Increased Capacity: With a 54 cubic foot capacity, it significantly expands the volume of leaves collected, reducing the frequency of unloading.
  • • Easy Installation: The bag attaches quickly by draping over the hood of the existing collection system and securing with cord locks, streamlining the setup process.
  • • Enhanced Airflow and Dust Control: The fabric design promotes airflow while trapping dust and debris, resulting in less mess during operation.
  • • Mildew and Stain Resistance: The material is treated to protect against mildew, stains, moisture, odors, and bacteria, maintaining the bag's integrity and cleanliness.
  • • Made in the USA: This product is proudly manufactured in the United States, ensuring high-quality standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.