Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TerraKing XL Leaf Bag

  • Mfr # ST95033

  • Zoro # G615577192


product price: $98.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST95033
Zoro #
G615577192
UPC #
704138001419
Country of Origin
United States

Description

The ST95033 TerraKing XL Leaf Bag is cut from the same cloth as our Standard Bag, but with a wider, 150-inch opening and 54-Cu Ft Capacity. This bag is perfect for those who want to pick up leaves with their three-bag material collection system. The ST95033 TerraKing XL Leaf Bag takes just seconds to install. After removing your collection system's existing bags, you simply drape the leaf bag's opening over the hood, pull the debris flap over the front, and tighten the two cord locks to secure it in place. The abrasion-resistant polyester-blend ensures that you're investing in a durable leaf-collecting solution for use season after season. Additionally, our design promotes airflow while trapping dust and debris, which results in less dust and mess while you collect your leaves. This bag requires a material collection system; however, a material collection system is NOT included in the purchase of this bag.


  • • Increased Capacity: With a 54 cubic foot capacity, it significantly expands the volume of leaves collected, reducing the frequency of unloading.
  • • Easy Installation: The bag attaches quickly by draping over the hood of the existing collection system and securing with cord locks, streamlining the setup process.
  • • Enhanced Airflow and Dust Control: The fabric design promotes airflow while trapping dust and debris, resulting in less mess during operation.
  • • Compact Storage: The fabric can be folded for easy storage when not in use, saving space
  • • Made in the USA: This product is proudly manufactured in the United States, ensuring high-quality standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.