Zoro Homepage

Tow Lawn Sweeper, 42 In. Wide, 12 Cu. Ft.

  • Mfr # 45-0320

  • Zoro # G2067353


product price: $349.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Wheel Width
2 1/2 in
Overall Depth
67 in
Frame Material
Steel
Number of Brushes
4
Brush to Wheel Ratio
5.1:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0320
Zoro #
G2067353
UPC #
052613453209
Country of Origin
United States

Dimensions

Wheel Width
2 1/2 in
Overall Depth
67 in
Overall Height
24 in
Working Width
42 in
Height Adjustment
Yes
Overall Width
51 in
Wheel Diameter
11 in
Brush Diameter
10 in

Details

Item
Tow Lawn Sweeper
Frame Material
Steel
Number of Brushes
4
Brush to Wheel Ratio
5.1:1
Hopper Capacity
12 cu ft
Hopper Material
Vinyl
Housing Material
Steel
Bottom Panel
Plastic
Hitch Type
J-Pin
Dump Mechanism
Rope
Wheel Type
Semi-Pneumatic
Bottom Panel Material
Plastic

Description

Tow Lawn Sweeper, Product Type Lawn Sweeper, Working Width 42 in, Height Adjustment Yes, Housing Material Steel, Hopper Capacity 12 cu ft, Hopper Material Vinyl, Frame Material Steel, Dump Mechanism Rope, Hitch Type J-Pin, Overall Depth 67 in, Overall Width 51 in, Bottom Panel Material Plastic, Brush to Wheel Ratio 5.1:1, Wheel Width 2 1/2 in, Overall Height 24 in, Wheel Diameter 11 in, Brush Diameter 10 in, Wheel Type Semi-Pneumatic, Number of Brushes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.