Zero-Turn 15 Gallon Sprayer Attachment
- Mfr # 45-0628
- Zoro # G606157013
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Capacity
15 gallons
Flow Rate
2.2 GPM
Boom Width
30 In
Pump
REMCO
Attachment
Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-0628
- Zoro #
- G606157013
- UPC #
- 52613160367
- Country of Origin
- United States
- Capacity
- 15 gallons
- Flow Rate
- 2.2 GPM
- Pump
- REMCO
- Attachment
- Sprayer
Dimensions
- Boom Width
- 30 In
Description
Newly - Designed Agri-Fab 45-0603 (Zero-Turn 15 Gallon Spot Sprayer) is a versatile designed 15 Gallon Zero-Turn (ZT) compatible mounted spot sprayer that will give you the opportunity to use the spot sprayer for precision applications. The 100 psi, 2.2 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes with a 15-Inch handle Extension with brass adjustment tip (wide angle finely atomized cone spray to a straight stream) and with 19-Foot of hose can spray streams up to 30-Feet. This sprayer can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention, and perennial weeds prevention, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawn's health and quality. The Agri-Fab 45-0603 (Zero-Turn 15 Gallon Spot Sprayer) can fit on multiple Zero-Turn(ZT) lawn mowers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.