Zoro Homepage

110-lb. Digital Hanging Scale

  • Mfr # 99940

  • Zoro # G602710588


product price: $50.35
/ea

Key Features

Overall Height
1.4
Overall Depth
1 1/2"
Overall Width
3.1
Overall Length
5.5
Outside Diameter
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99940
Zoro #
G602710588
UPC #
751374999406
Country of Origin
China

Dimensions

Overall Height
1.4
Overall Depth
1 1/2"
Overall Width
3.1
Overall Length
5.5
Outside Diameter
0.5

Description

Compact digital hanging scale fits in your pocket for on-the-go weighing. Has a unique, built-in 36"L measuring tape—one less tool you need to lug around. Features a low-battery indicator and energy-saving auto shutoff. Alarm sounds if over 110 lb. Hanging scale displays in pounds, ounces or kilograms. 110-lb./50kg capacity. 4"H x 2"W x 1"D. Includes two CR2032 lithium batteries.

Restrictions

View the Lighting Facts
View the Energy Guide
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.