Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 1100 cfm, White, 115V AC

  • Mfr # OA1200PAC-PG

  • Zoro # G716138902


product price: $6,168.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
Variable
Overall Depth
22 in
Includes
Hydro-Peroxide Generators, Run Meter, Variable Speed Control
Standards
CSA/IEC, OSHA, UL
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA1200PAC-PG
Zoro #
G716138902
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
22 in
Overall Height
42 in
Overall Width
19 in
Inlet Diameter
10 in
For Outlet Duct Diameter
10 in
Power Cord Length
8 ft
Caster Size
3 in
Outlet Diameter
10 in

Details

Number of Speeds
Variable
Includes
Hydro-Peroxide Generators, Run Meter, Variable Speed Control
Item
Air Scrubber
Standards
CSA/IEC, OSHA, UL
Phase
Single
Air Flow
200 cfm, 1,100 cfm
Weight
110 lb
Filter Efficiency
99.99 %
Voltage
115V AC
Auto-Shutoff
Manual
Audible Visual Alarms
Visual
Air Cleaning Method
Particulate Filtration, Ultraviolet Germicidal Irradiation
Control Method
Built-In
Air Intake Location
Side
CADR Rating (Smoke)
1,100
Wattage
816 W
Includes Filter
Air Filter Included
Filters Out
Bacteria, Odors, Viruses
Frequency
60/50 Hz
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Amperage
7.1 A
Filters Included
HEPA (Primary)
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
72 dB
Primary Filter Performance Rating
MERV 11
Maximum Coverage Area
2,062 sq ft
Housing Color
White
Filter Change Reminder
Change Filter, Change UV-C Bulb
Control Type
On/Off Switch
Motor Horsepower
1 hp
Air Quality Sensor
Air Quality Sensor Not Included
Overload Protection
Overload Protection Included
Housing Material
Aluminum
Housing Finish
Powder Coated
Maximum Air Flow
1,100 cfm
Number of Cleaning Stages
5
Mobility
Casters, Handle
Noise Level
72 dB
Filters Down To
0.3 micron
Includes Vacuum Gauge
Vacuum Gauge Not Included
Number of Casters
4
NEMA Plug Rating
5-15P
Air Changes per Hour
13.2

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.