Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 1600cfm, 1500sqft

  • Mfr # AA2200PG

  • Zoro # G816138901


product price: $5,011.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Depth
34 in
Filter Efficiency
99.99 %
Overall Width
26 in
Air Flow
300 cfm, 1,600 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2200PG
Zoro #
G816138901
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Overall Depth
34 in
Overall Width
26 in
Caster Size
5 in

Details

Filter Efficiency
99.99 %
Item
Portable Air Cleaner
Air Flow
300 cfm, 1,600 cfm
Weight
140 lb
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Voltage
115V AC
Control Type
On/Off Switch
Frequency
60 Hz
Maximum Coverage Area
1,500 sq ft
Includes Filter
Air Filter Included
Noise Level
73 dBA
Air Quality Sensor
Air Quality Sensor Not Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dBA
Amperage
11.6 A
Housing Material
Aluminum
Mobility
Casters
Maximum Air Flow
1,600 cfm
Air Cleaning Method
Particulate Filtration
Filters Down To
0.3 micron
Primary Filter Type
Pleated
Filters Included
HEPA (Primary)
Bluetooth Enabled
Not Wi-Fi Compatible
Occupancy Sensor
Occupancy Sensor Not Included
Cooling Fan
Air Cleaning Only
Filters Out
Odors, Particles
Use Location
Room
CADR Rating (Smoke)
1,600

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.