Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 650cfm, 1000sqft

  • Mfr # AA1000

  • Zoro # G516138898


product price: $4,106.99
/ea
Free Shipping & Returns

Key Features

Air Flow
300 cfm, 650 cfm
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Overall Width
14 in
Voltage
115V AC
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1000
Zoro #
G516138898
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
20 in
Overall Depth
27 in

Details

Air Flow
300 cfm, 650 cfm
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Item
Portable Air Cleaner
Voltage
115V AC
Weight
40 lb
Filter Efficiency
97 %
Primary Filter Type
Pleated
Air Cleaning Method
Particulate Filtration
Control Modes
Timer
Primary Filter Performance Rating
MERV 11
Amperage
2.7 A
Control Type
On/Off Switch
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dBA
Use Location
Room
Maximum Coverage Area
1,000 sq ft
Maximum Air Flow
650 cfm
Air Quality Sensor
Air Quality Sensor Not Included
Electrical Connection Type
Plug-In
Mobility
Handle
Housing Material
Aluminum
CADR Rating (Smoke)
650
Includes Filter
Air Filter Included
Bluetooth Enabled
Not Wi-Fi Compatible
Occupancy Sensor
Occupancy Sensor Not Included
Cooling Fan
Air Cleaning Only
Filters Down To
0.3 micron
Noise Level
72 dBA
Frequency
60 Hz
Filters Out
Odors, Particles
Filters Included
Pleated (Primary), Activated Carbon (Secondary)

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.