Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 650cfm, 1250sqft

  • Mfr # AA1000-3

  • Zoro # G416138899


product price: $4,931.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
31 in
Overall Height
19 in
Filter Efficiency
99.99 %
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1000-3
Zoro #
G416138899
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 in
Overall Height
19 in
Overall Width
14 in

Details

Filter Efficiency
99.99 %
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Voltage
115/230V AC
Item
Portable Air Cleaner
Air Flow
300 cfm, 650 cfm
Weight
40 lb
Filters Included
Pleated (Primary), Activated Carbon (Secondary)
Air Cleaning Method
Particulate Filtration
Housing Material
Aluminum
Air Quality Sensor
Air Quality Sensor Not Included
Electrical Connection Type
Plug-In
Frequency
60 Hz
Primary Filter Type
Pleated
Noise Level
72 dBA
Bluetooth Enabled
Not Wi-Fi Compatible
CADR Rating (Smoke)
650
Control Type
On/Off Switch
Use Location
Room
Occupancy Sensor
Occupancy Sensor Not Included
Includes Filter
Air Filter Included
Cooling Fan
Air Cleaning Only
Primary Filter Performance Rating
MERV 11
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dBA
Mobility
Handle
Filters Down To
0.3 micron
Maximum Coverage Area
1,250 sq ft
Filters Out
Odors, Particles
Maximum Air Flow
650 cfm

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.