Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PortableAirCleaner, 650cfm, 1500sqft

  • Mfr # AA1000-3HO

  • Zoro # G916138900


product price: $5,499.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Filter Efficiency
85 %
Overall Width
14 in
Overall Depth
31 in
Weight
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA1000-3HO
Zoro #
G916138900
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Depth
31 in
Overall Height
19 in

Details

Voltage
115/230V AC
Filter Efficiency
85 %
Item
Portable Air Cleaner
Weight
40 lb
Standards
UL STD 507 Certi¿ed to CAN/CSA STD C22.2 No
Air Flow
300 cfm, 650 cfm
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 11
Filters Down To
0.3 micron
Use Location
Room
Air Cleaning Method
Particulate Filtration
Filters Included
Pleated (Primary), Activated Carbon (Secondary)
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
50 dBA
Maximum Air Flow
650 cfm
Mobility
Handle
Frequency
60 Hz
Air Quality Sensor
Air Quality Sensor Not Included
Filters Out
Odors, Particles
Housing Material
Aluminum
Bluetooth Enabled
Not Wi-Fi Compatible
Occupancy Sensor
Occupancy Sensor Not Included
Noise Level
75 dBA
Primary Filter Type
Pleated
Maximum Coverage Area
1,500 sq ft
Cooling Fan
Air Cleaning Only
CADR Rating (Smoke)
650
Control Type
On/Off Switch

Description

Air Purifier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.