Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.18 in. 0.3724 Inverted Brass Brake Line Union

  • Mfr # A79-BLU3C

  • Zoro # G716315860


product price: $11.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79-BLU3C
Zoro #
G716315860
UPC #
-
Country of Origin
China

Description

Features Unions are used to join two brake, fuel, or transmission lines together This may be needed, for example, in long runs from the dual master cylinder to the rear axle Match the thread and flare type to the lines being connected It is important that both flare type and thread match for a leak-proof connection Specifications Material: Brass SAE or Metric: SAE Thread Diameter: 0.31 - 24 in. Tube Diameter: 0.18 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.