Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.18 x 51 in. Japanese Steel Brake Line

  • Mfr # A79-BLJ351

  • Zoro # G116346259


product price: $373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79-BLJ351
Zoro #
G116346259
UPC #
-
Country of Origin
China

Description

Features AGS Fitting Assortments are designed for specialty and general repair shops Each assortment contains a specific collection of fast moving fittings that should be kept on hand when working with automotive hydraulic braking systems Locator labels on the inside lid make locating, selecting, and re-filling quick and easy Specifications End 1 Fitting Size: M10 x 1.0 End 1 Flare Type: Inverted End 2 Fitting Size: M10 x 1.0 End 2 Flare Type: Inverted Fitting Finish: Zinc Dichromate Fitting Material: Steel Fitting Type: Tube Nut Length: 51 in. Line Diameter: 0.18 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.