Zoro Homepage

0.18 x 8 in. European Steel Brake Line

  • Mfr # A79-BLE308

  • Zoro # G616346285


product price: $12.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79-BLE308
Zoro #
G616346285
UPC #
-
Country of Origin
China

Description

Features Steel lines that lead the automotive aftermarket in quality, coverage, and fill-rate The steel lines and tubing are constructed with safety and longevity in mind The tubing is produced by wrapping copper-coated steel around itself twice to form the tubing The finished tube is fused and zinc-coated to provide excellent rust and corrosion resistance as well Specifications End 1 Fitting Size: M10 x 1.0 End 1 Flare Type: Bubble End 2 Fitting Size: M10 x 1.0 End 2 Flare Type: Bubble Fitting Finish: Zinc Dichromate Fitting Material: Steel Fitting Type: Tube Nut Length: 8 in. Line Diameter: 0.18 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.