
0.3724 in. M10 x 1 mm Female Male Inverted, Brass Adapter
Mfr # A79-BLF29B
Zoro # G716384613
product price: $16.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A79-BLF29B
Zoro #
G716384613
UPC #
-
Country of Origin
China
Description
Features Adapter fittings are generally used to allow connection of standard brake lines to the different sized ports used in dual master cylinders Simply match the male side of the adapter to the port connection on the dual master cylinder and the female side of the adapter to the brake line connection to be made Specifications Finish: Zinc End 1 Type: 0.37 - 24 in. End 2 Type: 10 x 1 mm Material: Brass
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.