0.3724 in. M13 x 1.5 mm Female Male Inverted, Brass Adapter

  • Mfr # A79-BLF34B

  • Zoro # G516384622


product price:  $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A79-BLF34B
Zoro #
G516384622
UPC #
-
Country of Origin
China

Description

Features Adapter fittings are generally used to allow connection of standard brake lines to the different sized ports used in dual master cylinders Simply match the male side of the adapter to the port connection on the dual master cylinder and the female side of the adapter to the brake line connection to be made Specifications Finish: Zinc End 1 Type: 0.37 - 24 in. End 2 Type: 13 x 1.5 mm Material: Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.