Zoro Homepage

Accufit Oil Drain Plug Gasket Copper 5/8", 2 per Card

  • Mfr # ODP-65272C

  • Zoro # G8238154


product price: $4.19
/pk 5, $0.84/ea
Sold in multiples of 3 for $12.57

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODP-65272C
Zoro #
G8238154
UPC #
077146381577
Country of Origin
United States

Description

15 OE-Style Replacement Gaskets For The Most Popular OE-Style Oil Drain Plugs. Allows Easy Replacement Of Worn Or Damaged Oil Drain Plug Gaskets. Many Applications/Sizes Available In Copper, Rubber, Nylon, Aluminum, Metal, And Synthetic Gasket Materials. AGS Accufit Oil Drain Plug Is A High-Coverage/Low-Part Number Program That Covers Up To 93% Of All Vehicles On The Road, Including Domestic, European, Japanese, British, And Korean Models, While Reducing Inventory And Associated Costs By 80%. Reducing Stocked Part Numbers To Just 13 And The Superior Quality Built-In Features Make Accufit Your Number One Choice For Oil Drain Plugs. Easy Install – Finger-Grip Wing For Ease Of Installation. All Plugs Have 14Mm Hex – Just One Wrench Works For All! Hi-Temp Gasket – Red Hi-Temp Gasket For Max Sealing Protection. Easy Id – Thread Size Etched On Each Plug. Rust Protection – Black Oxide Coating For Rust And Corrosion Protection. Avoid Cross-Threading – Pilot-Point Tip To Avoid Cross-Threading During Installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.