Zoro Homepage

BLAG360 Brake Line Adapters, 0.18 x 8 In.

  • Mfr # A79-BLAG360

  • Zoro # G216315841


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79-BLAG360
Zoro #
G216315841
UPC #
-
Country of Origin
China

Description

Features Brake Line Diameter - 3/16 in. Length - 8 in. Fitting Size 1 - 3/8-24 in. inverted flare Fitting Attachment - Male inverted flare Fitting Size 2 - 1/2-20 in. inverted flare Brake Line Material - Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.