Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Adapter, Female 0.3724 Inverted, Male 0.520 Inverted

  • Mfr # A79-BLF20B

  • Zoro # G116316030


product price: $13.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79-BLF20B
Zoro #
G116316030
UPC #
-
Country of Origin
China

Description

Features Adapter fittings are generally used to allow connection of standard brake lines to the different sized ports used in dual master cylinders Simply match the male side of the adapter to the port connection on the dual master cylinder and the female side of the adapter to the brake line connection to be made Specifications Finish: Zinc Material: Brass Thread Type: SAE End 1 Type: 0.37 - 24 in. End 2 Type: 0.5 - 20 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.