
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A79-BLJ320
Zoro #
G416346195
UPC #
-
Country of Origin
China
Description
The steel lines and tubing are constructed with safety and longevity in mind. The tubing is produced by wrapping copper-coated steel around itself twice to form the tubing. This double-wall tube is what provides the strength and structural integrity to withstand the extreme pressures required, yet still remain pliable enough to be formed and bent to the shapes required to be routed beneath the vehicle. The finished tube is fused and zinc-coated to provide excellent rust and corrosion resistance as well. Standard Steel line has been the choice of professional installers & mechanics and do-it-yourself mechanics for many years. When properly installed, the standard steel line can provide a long-lasting repair or replacement for many types of vehicles and for all types of fluid transfer systems, including braking systems. Features Import Brake Line Specifications Finish: Zinc Dichromate Material: Steel Fitting Type: Tube Nut Length: 20in Line Diameter: 0.18in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.