Zoro Homepage

NiCopp Nickle Copper Brake Line Coil Kit 3/16" x 25"

  • Mfr # CNC-325K

  • Zoro # G8234496


product price: $65.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNC-325K
Zoro #
G8234496
UPC #
077146387302
Country of Origin
United States

Description

3/16′′ X 25′ Nickel/Copper/Iron Alloy Tubing Kit – Use To Fabricate 3/16′′ Domestic, European, Japanese, British, And Adapter Brake Lines. Nicopp Is A Nickel-Copper Alloy Brake Tubing That Meets Sae Standard J1047 And Iso 4038; Meeting All International And U.S. Requirements For Brake Tubing. This Alloy Is Approximately 9.2% Nickel, 1.4% Iron, 0.8% Manganese, And 88.6% Copper. Under The Uns System, This Alloy Is Designated As Uns C70600. This Includes Brake, Fuel And Transmission Systems. Nicopp Is Considered The Super-Premium Brand In Brake Lines And Should Be Considered Where The Underbody Of The Vehicle Is Subjected To The Harshest Environments, Where The Longest Life-Span For Lines Is Required, And/Or Where Direct Oem Replacement Is Desired. – Nicopp Does Not Rust Or Corrode – Dot Approved For Hydraulic Brake Systems – Bends 58% Easier Than Steel Tubing – Available In Coils Of 25′, 50′, And 100′

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.