This item is Discontinued.

Ags PA460 Pvf Domestic Steel Line 0.25 x 60 In. A79-PA460

PA460 Pvf Domestic Steel Line 0.25 x 60 In. (Discontinued)

  • Mfr # A79-PA460
  • Zoro # G116346143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A79-PA460
Zoro #
G116346143
UPC #
-
Country of Origin
China

Description

Poly-Armour's PVF Poly-Vinyl Flourine coating is actually 'baked and cured' to the zinc-plated, low-carbon steel underneath. This highly durable 'plastic' coating provides a barrier to debris and road surfacing solutions. This extra layer provides 30X the rust and corrosion protection of standard steel tubing alone. EZ-BEND Technology refers to the combined features of the AGS Poly-Armour lines and coils that make them easy to work with and bend. In the case of 3/16 in. diameter lines and coils, bending tools are not even necessary. Poly-Armour can be precisely bent by hand without kinking. This saves time and effort for the do-it-yourselfer and professional installer alike. All lines and coils including AGS Standard Steel are kink-proof and will retain shape after bending. Size - 1/4 x 60 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.