Sno-Seal Leather Protector 7 oz. Tub
- Mfr # 1330
- Zoro # G4557275
product price:Â
$
9.89
/ea
Key Features
Accessory Type
Waterproofer
Size
7 oz
Form
Wax
Bottle Size
7 oz
Size - Alpha
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1330
- Zoro #
- G4557275
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 7 oz
- Bottle Size
- 7 oz
- Size - Alpha
- 7 oz
Details
- Item
- Sno-Seal Leather Protector 7 oz. Tub
- Accessory Type
- Waterproofer
- Form
- Wax
Description
Sno-Seal Leather Protector 7 oz. Tub, Size 7 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.