
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A79-CN440
Zoro #
G116346112
UPC #
-
Country of Origin
China
Description
NiCopp is a nickel-copper alloy brake tubing that meets SAE Standard J1047 and ISO 4038; meeting all international and U. S. requirements for brake tubing. This alloy is approximately 9.2 percent nickel, 1.4 percent iron, 0.8 percent manganese, and 88.6 percent copper. Under the UNS system, this alloy is designated as UNS C70600. NiCopp therefore has the strength and structural integrity of steel lines but with the added benefit of being much more corrosion resistant. NiCopp is also easier to bend and form than steel tubing. Features Steel Brake Line Specifications Material: Copper Nickel Alloy Fitting Material: Steel Fitting Type: Tube Nut Fitting Finish: Black Oxide End 1 Fitting Size: 7/16 - 24 End 2 Fitting Size: 7/16 - 24 Length: 40 in. Line Diameter: 1/4 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.