
Winged Universal Repair Drain Plug, Black
Mfr # A79-ODP65240B
Zoro # G816384612
product price: $25.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A79-ODP65240B
Zoro #
G816384612
UPC #
-
Country of Origin
China
Description
Oil drain plug is a high coverage low part number program that covers up to 93% of all vehicles on the road including domestic european japanese british and korean models while reducing inventory and associated costs by 80% Reducing stocked part numbers to just 13 and the superior quality built in features make accufit your number one choice for oil drain plugs Easy install finger grip wing for ease of installation All plugs have 14mm hex just one wrench works for all Hi temp gasket red hi temp gasket for max sealing protection Easy id thread size etched on each plug Rust protection black oxide coating for rust and corrosion protection Avoid cross threading pilot point tip to avoid cross threading during installation Features Winged universal repair drain plug Specifications Color Black Gasket or Seal Included Yes Gasket Type Gasket Head Type Hex Magnetic No Material Steel Thread Diameter Winged Universal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.