Shop AHC
Create Account
20 x 20 ft. Heavy Duty Carport Canopy Tarp Silver
- Mfr # 7500044
- Zoro # G824181715
product price:Â
$
184.99
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
- 7500044
- Zoro #
- G824181715
- UPC #
- -
- Country of Origin
- China
Description
Features Quick and easy set up built in with slip together swedged tubing. Large foot-pads provide the carport with a solid foundation on hard or soft surfaces. 156 degree peak angle. Washable and or reusable. Water resistant. UV Resistant. Specifications Color: Silver. Material: Polyethylene. Thickness: 10 mm. Tarp Size: 20 ft. W x 20 ft. L.