12V Contact Plate For Tarp Systems
- Mfr # 3015127
- Zoro # G9110427
product price:Â
$
45.99
/ea
Key Features
Material
Poly (Insulators), Brass (Contacts)
For Use With
Dump Applications, Electric Tarp Systems
Type
12V Contact Plate
Features
For Tarp Systems on a Long Trailer to Eliminate the Need to Run Wire the Length of the Trailer
Sub-Category
Tarp Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3015127
- Zoro #
- G9110427
- UPC #
- 724920097970
- Country of Origin
- China
- Item
- Contact Plate for Tarp Systems
- Material
- Poly (Insulators), Brass (Contacts)
- For Use With
- Dump Applications, Electric Tarp Systems
- Type
- 12V Contact Plate
- Features
- For Tarp Systems on a Long Trailer to Eliminate the Need to Run Wire the Length of the Trailer
- Sub-Category
- Tarp Accessories
Description
Contact Plate for Tarp Systems,12v
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.