Shop AI PACKAGING
Create Account
12 in x 9 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 1296
- Zoro # G323366743
product price:Â
$
26.19
/pk of 25, $1.05/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1296
- Zoro #
- G323366743
- UPC #
- -
- Country of Origin
- United States
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 9 in, Inside Height 6 in, 12x9x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 in, Outside Width 9 in, Outside Height 6 in, 12 3/8x9 3/8x6 5/8-2 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.