Shop DUCK BRAND
See all product information
Create Account
Corrugated Shipping Box, Cardboard, Brown
- Mfr # 281503
- Zoro # G923562859
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Outside Height
10 in
Color
Brown
Outside Width
12 in
Material
Cardboard
Outside Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281503
- Zoro #
- G923562859
- UPC #
- 075353117651
- Country of Origin
- United States
- Color
- Brown
- Material
- Cardboard
Dimensions
- Outside Height
- 10 in
- Outside Width
- 12 in
- Outside Length
- 12 in
Description
Duck Corrugated Shipping Box, Cardboard, Brown, 12 in L x 12 in W x 10 in H Outside
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.