16 in x 10 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 161010MD
- Zoro # G823366519
product price:Â
$
36.39
/pk of 25, $1.46/ea
Key Features
Inside Length
16 in
Inside Width
10 in
Inside Height
10 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161010MD
- Zoro #
- G823366519
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 16 in
- Inside Width
- 10 in
- Inside Height
- 10 in
Details
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 16 in, Inside Width 10 in, Inside Height 10 in, 16x10x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 16 in, Outside Width 10 in, Outside Height 10 in, 16 3/8x10 3/8x10 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.