16 in x 14 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 161412
- Zoro # G023366616
product price:Â
$
63.89
/pk of 25, $2.56/ea
Key Features
Inside Length
16 in
Inside Width
14 in
Inside Height
12 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161412
- Zoro #
- G023366616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 16 in
- Inside Width
- 14 in
- Inside Height
- 12 in
Details
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Description
Shipping Carton, Standard Box Style, Single Wall Type, Inside Length 16 in., Inside Width 14 in., Inside Height 12 in., 16 x 14 x 12 in. Inside L x W x H, 32 ECT, RSC, Outside Length 16 3/8 in., Outside Width 14 3/8 in., Outside Height 12 in., 16 3/8 x 14 3/8 x 12 5/8 in. Outside L x W x H, Wall Thickness 1/8 in., C Flute Profile, Maximum Load Capacity 65 lb, Corrugated Cardboard Material, Kraft Color, 100 Percent Post-Consumer Recyclability, ASTM D5118 Standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.