16 in x 16 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 161612
- Zoro # G923366648
product price:Â
$
68.29
/pk of 25, $2.73/ea
Key Features
Inside Height
12 in
Material
Corrugate
Inside Length
16 in
Color
Kraft
Inside Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161612
- Zoro #
- G923366648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Height
- 12 in
- Inside Length
- 16 in
- Inside Width
- 16 in
Details
- Material
- Corrugate
- Color
- Kraft
- Item
- Box
Description
Shipping Carton, Single Wall Construction, Inside Length 16 in., Inside Width 16 in., Inside Height 12 in., 16 x 16 x 12 in. Inside L x W x H, 32 ECT, RSC, Outside Length 16 3/8 in., Outside Width 16 3/8 in., Outside Height 12 5/8 in., 16 3/8 x 16 3/8 x 12 5/8 in. Outside L x W x H, Wall Thickness 1/8 in., C Flute Profile, Maximum Load Capacity 65 lb, Corrugate Material, Kraft Color, 100 Percent Post-Consumer Recyclability, ASTM D5118 Standards, Inside Length Range 14 in. to 16 in. Length Shipping Boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.