20 in x 14 in x 12 in Shipping Box, Kraft, Corrugate, Double Wall, 48 ECT, 15PK
- Mfr # 201412DW
- Zoro # G823366694
product price:Â
$
67.69
/pk of 15, $4.51/ea
Key Features
Inside Length
20 in
Inside Width
14 in
Inside Height
12 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201412DW
- Zoro #
- G823366694
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 20 in
- Inside Width
- 14 in
- Inside Height
- 12 in
Description
Shipping Box, Standard Style, Double Wall, Inside Dimensions 20 x 14 x 12 in. LxWxH, 48 ECT, RSC, Outside Dimensions 20 3/4 x 14 3/4 x 13 in. LxWxH, Wall Thickness 5/16 in., C Flute, Maximum Load Capacity 95 lb, Corrugated Cardboard, Kraft, 100 Percent Post-Consumer Recyclable, Standards Not Applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.