Shop AI PACKAGING
See all product information
Create Account
24 in x 16 in x 14 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 15PK
- Mfr # 241614
- Zoro # G223366508
product price:Â
$
63.25
/pk of 15, $4.22/ea
Key Features
Inside Width
16 in
Inside Height
14 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241614
- Zoro #
- G223366508
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 24 in
- Inside Width
- 16 in
- Inside Height
- 14 in
Description
Shipping Box, Standard Style, Single Wall, Inside Dimensions 24 x 16 x 14 in. LxWxH, 32 ECT, RSC, Outside Dimensions 24 3/8 x 16 3/8 x 14 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute, Maximum Load Capacity 65 lb, Corrugated Cardboard, Kraft Color, 100 Percent Post-Consumer Recyclable, Standards Not Applicable, Durable Design for Secure Packing and Shipping Applications, Industrial and Commercial Use.`
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.