Shop AI PACKAGING
See all product information
Create Account
24 in x 18 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 20PK
- Mfr # 24184
- Zoro # G923366631
product price:Â
$
60.89
/pk of 20, $3.04/ea
Key Features
Material
Corrugate
Color
Kraft
Inside Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24184
- Zoro #
- G923366631
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugate
- Color
- Kraft
- Item
- Box
Dimensions
- Inside Height
- 4 in
- Inside Length
- 24 in
- Inside Width
- 18 in
Description
Shipping Box, Standard RSC Style, Single Wall, Inside Dimensions 24 x 18 x 4 in. LxWxH, 32 ECT, Outside Dimensions 24 3/8 x 18 3/8 x 4 5/8 in. LxWxH, Wall Thickness 3/16 in., C Flute, Maximum Load Capacity 65 lb, Corrugated Cardboard, Kraft, 100 Percent Post-Consumer Recyclable, Meets ASTM D5118 Standards, Medium-Duty, For Office, Kitchen, and General Shipping Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.