24 in x 20 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 10PK
- Mfr # 242012
- Zoro # G923366617
product price:Â
$
73.55
/pk of 10, $7.35/ea
Key Features
Color
Kraft
Inside Length
24 in
Inside Width
20 in
Inside Height
12 in
Material
Corrugate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 242012
- Zoro #
- G923366617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 24 in
- Inside Width
- 20 in
- Inside Height
- 12 in
Details
- Item
- Box
- Color
- Kraft
- Material
- Corrugate
Description
Shipping Box, Standard RSC Style, Single Wall, Inside Dimensions 24 x 20 x 12 in. LxWxH, Outside Dimensions 24 3/8 x 20 3/8 x 12 5/8 in. LxWxH, Wall Thickness 3/16 in., C-Flute Profile, 32 ECT, Maximum Load Capacity 65 lb., Corrugated Cardboard, Natural Kraft, 100 Percent Post-Consumer Recyclable Material, Standards Not Applicable, Durable Construction for General Shipping Applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.