7 in x 7 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 25PK
- Mfr # 775
- Zoro # G723366633
product price:Â
$
15.99
/pk of 25, $0.64/ea
Key Features
Inside Height
5 in
Material
Corrugate
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 775
- Zoro #
- G723366633
- UPC #
- -
- Country of Origin
- United States
- Item
- Box
- Material
- Corrugate
- Color
- Kraft
Dimensions
- Inside Length
- 7 in
- Inside Width
- 7 in
- Inside Height
- 5 in
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 7 in, Inside Width 7 in, Inside Height 5 in, 7x7x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 7 in, Outside Width 7 in, Outside Height 5 in, 7 3/8x7 3/8x5 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable, Inside Length Range 3 in to 8 in Length Shipping Boxes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.