Shop AI PACKAGING
See all product information
Create Account
Acrylic Packaging Tape - 3 in x 110 yd, 1.8 Mil, 24PK
Mfr # APT311018
Zoro # G023366678
product price:Â $46.81
/pk 24, $1.95/eaKey Features
Tape Color
Clear
Material
Polypropylene, Acrylic
Tape Backing Material
BOPP
Length
110 yd
Tape Thickness
1.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APT311018
- Zoro #
- G023366678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 110 yd
- Tape Thickness
- 1.8 mil
- Width
- 3 in
- Imperial Tape Length
- 110 yd
- Imperial Tape Width
- 3 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- BOPP
- Tape Adhesive
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.