Shop AI PACKAGING
See all product information
Create Account
Bag, Poly, Zip, Reclose, 6X9 1000PK
- Mfr # AP0609ZB
- Zoro # G923366662
product price:Â
$
47.69
/pk of 1000, $0.05/ea
Key Features
Color
Clear
Width
6 in
Length
9 in
Bag Material
LDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP0609ZB
- Zoro #
- G923366662
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Length
- 9 in
Details
- Color
- Clear
- Bag Material
- LDPE
- Item
- Zip Bag
Description
6 in. x 9 in. clear reclosable poly bags designed for storing and organizing small items. Waterproof and airtight construction helps protect contents from moisture, dust, and dirt. Clear design allows for easy identification of items, while the large white write-on panel provides space for labeling and content descriptions. Ideal for office, retail, industrial, and home organization. Sold in packs of 1,000 bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.